Motion
MGPA25TN-50AZ

SMC CORP OF AMERICA
MGPA25TN-50AZ

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #10161638
MFR #MGPA25TN-50AZ
Price$372.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA25TN-50AZ

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #10161638
MFR #MGPA25TN-50AZ

Mfr description
MGPA25TN-50AZ GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    50 mm

Details

  • Bearings
    High Precision
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)