Motion
MGPA25TN-75Z-M9PWV

SMC CORP OF AMERICA
MGPA25TN-75Z-M9PWV

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10161648
MFR #MGPA25TN-75Z-M9PWV
Price$499.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA25TN-75Z-M9PWV

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10161648
MFR #MGPA25TN-75Z-M9PWV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$499.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Vertical
  • Bearings
    High Precision
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPA25TN-75Z-M9PWV GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought