Motion
MGPA32TN-300Z

SMC CORP OF AMERICA
MGPA32TN-300Z

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10161781
MFR #MGPA32TN-300Z
List Price$882.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA32TN-300Z

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10161781
MFR #MGPA32TN-300Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$882.52/each for your price

Overview

Mfr description
MGPA32TN-300Z GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    High Precision
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought