Motion
MGPA40-175Z
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10161816
MFR #MGPA40-175Z
Price$675.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10161816
MFR #MGPA40-175Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$675.02/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    175 mm

Details

  • Bearings
    High Precision
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPA40-175Z GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought