Overview
Mfr description
MGPA50-150AZ GUIDED CYLINDER
Specifications
- Country of OriginJP
- BearingsHigh Precision
- Bore Diameter
- Cushion TypeAir Cushion
- Number of Switches2
- Port Thread StandardRc
- SeriesMGP-Z
- Stroke
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data