Motion
MGPL16-200AZ-M9BW

SMC CORP OF AMERICA
MGPL16-200AZ-M9BW

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #10162662
MFR #MGPL16-200AZ-M9BW
Price$527.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL16-200AZ-M9BW

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #10162662
MFR #MGPL16-200AZ-M9BW

Mfr description
MGPL16-200AZ-M9BW GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.40/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)