Overview
Mfr description
MGPL20-100AZ-M9B GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginCN
- Stroke
- BearingsBall Bushing Bearing
- Cushion TypeAir Cushion
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Number of Switches2
- Port Thread StandardRc
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data