Motion
MGPL20TN-125Z-XC6A

SMC CORP OF AMERICA
MGPL20TN-125Z-XC6A

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10163390
MFR #MGPL20TN-125Z-XC6A
Price$435.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20TN-125Z-XC6A

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10163390
MFR #MGPL20TN-125Z-XC6A

Mfr description
MGPL20TN-125Z-XC6A GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    125 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)