Motion
MGPL25-40Z-M9BAL-XC6A

SMC CORP OF AMERICA
MGPL25-40Z-M9BAL-XC6A

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10163754
MFR #MGPL25-40Z-M9BAL-XC6A
Price$531.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL25-40Z-M9BAL-XC6A

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #10163754
MFR #MGPL25-40Z-M9BAL-XC6A

Mfr description
MGPL25-40Z-M9BAL-XC6A GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    40 mm

Details

  • Auto-Switch
    Solid State, Water Resist., 2 Wire, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Lead Wire Prewire Connector
    3 m
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)