Motion
MGPL32-50Z-M9BWM

SMC CORP OF AMERICA
MGPL32-50Z-M9BWM

Guided Air Cylinder - 32 mm Bore, 50 mm Stroke Length
Mi Item #10164420
MFR #MGPL32-50Z-M9BWM
Price$536.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32-50Z-M9BWM

Guided Air Cylinder - 32 mm Bore, 50 mm Stroke Length
Mi Item #10164420
MFR #MGPL32-50Z-M9BWM

Mfr description
MGPL32-50Z-M9BWM GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.31/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)