Motion
MGPL32TF-25Z-XB13

SMC CORP OF AMERICA
MGPL32TF-25Z-XB13

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10164546
MFR #MGPL32TF-25Z-XB13
Price$379.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32TF-25Z-XB13

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10164546
MFR #MGPL32TF-25Z-XB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    25 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Low speed cylinder (5 to 50 mm/s)
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPL32TF-25Z-XB13 GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought