Motion
MGPL40TN-100AZ-M9PSAPC

SMC CORP OF AMERICA
MGPL40TN-100AZ-M9PSAPC

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10165122
MFR #MGPL40TN-100AZ-M9PSAPC
List Price$687.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL40TN-100AZ-M9PSAPC

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10165122
MFR #MGPL40TN-100AZ-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$687.33/each for your price

Overview

Mfr description
MGPL40TN-100AZ-M9PSAPC GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Solid State, Gen. Purpose., 3 Wire PNP, Horizontal
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text