Motion
MGPL40TN-100Z-M9PWM3

SMC CORP OF AMERICA
MGPL40TN-100Z-M9PWM3

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10165135
MFR #MGPL40TN-100Z-M9PWM3
Price$697.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL40TN-100Z-M9PWM3

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10165135
MFR #MGPL40TN-100Z-M9PWM3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$697.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Lead Wire Prewire Connector
    1 m
  • Number of Switches
    3
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPL40TN-100Z-M9PWM3 GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought