Motion
MGPL63TN-75BZ-XC8

SMC CORP OF AMERICA
MGPL63TN-75BZ-XC8

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #10166003
MFR #MGPL63TN-75BZ-XC8
Price$700.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL63TN-75BZ-XC8

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #10166003
MFR #MGPL63TN-75BZ-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$700.54/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    75 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPL63TN-75BZ-XC8 GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought