Specifications
Dimensions
- Bore Diameter80 mm
- Stroke10 mm
Details
- BearingsBall Bushing Bearing
- Country of OriginUS
- Cushion TypeRubber Bumper
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Overview
Mfr description
MGPL80-10Z GUIDED CYLINDER