Motion
MGPL80TF-200Z

SMC CORP OF AMERICA
MGPL80TF-200Z

Guided Air Cylinder - 80 mm Bore, 200 mm Stroke Length
Mi Item #10166126
MFR #MGPL80TF-200Z
Price$1,091.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL80TF-200Z

Guided Air Cylinder - 80 mm Bore, 200 mm Stroke Length
Mi Item #10166126
MFR #MGPL80TF-200Z

Mfr description
MGPL80TF-200Z GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,091.65/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    200 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)