Motion
MGPLF100TN-50Z

SMC CORP OF AMERICA
MGPLF100TN-50Z

MGP-Z GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #10166197
MFR #MGPLF100TN-50Z
Price$1,057.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPLF100TN-50Z

MGP-Z GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #10166197
MFR #MGPLF100TN-50Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.83/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    50 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPLF100TN-50Z GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought