Specifications
Dimensions
- Bore Diameter50 mm
- Stroke100 mm
Details
- BearingsBall Bushing Bearing
- Country of OriginJP
- Cushion TypeRubber Bumper
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Overview
Mfr description
MGPLF50-100Z GUIDED CYLINDER