Motion
MGPM12-10Z-M9B

SMC CORP OF AMERICA
MGPM12-10Z-M9B

Guided Air Cylinder - 12 mm Bore, 10 mm Stroke Length
Mi Item #10166739
MFR #MGPM12-10Z-M9B
Price$258.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM12-10Z-M9B

Guided Air Cylinder - 12 mm Bore, 10 mm Stroke Length
Mi Item #10166739
MFR #MGPM12-10Z-M9B

Mfr description
MGPM12-10Z-M9B GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.40/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    10 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)