Motion
MGPM12-150Z-M9PSAPC

SMC CORP OF AMERICA
MGPM12-150Z-M9PSAPC

Guided Air Cylinder - 12 mm Bore, 150 mm Stroke Length
Mi Item #10166854
MFR #MGPM12-150Z-M9PSAPC
Price$329.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM12-150Z-M9PSAPC

Guided Air Cylinder - 12 mm Bore, 150 mm Stroke Length
Mi Item #10166854
MFR #MGPM12-150Z-M9PSAPC

Mfr description
MGPM12-150Z-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.79/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)