Motion
MGPM16-125AZ-M9BAVM

SMC CORP OF AMERICA
MGPM16-125AZ-M9BAVM

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10167331
MFR #MGPM16-125AZ-M9BAVM
Price$370.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-125AZ-M9BAVM

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10167331
MFR #MGPM16-125AZ-M9BAVM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$370.75/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    Solid State, Water Resist., 2 Wire, Vertical
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    1 m
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM16-125AZ-M9BAVM GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought