Motion
MGPM16-125Z-M9PSAPC

SMC CORP OF AMERICA
MGPM16-125Z-M9PSAPC

Guided Air Cylinder - 16 mm Bore, 125 mm Stroke Length
Mi Item #10167349
MFR #MGPM16-125Z-M9PSAPC
Price$351.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-125Z-M9PSAPC

Guided Air Cylinder - 16 mm Bore, 125 mm Stroke Length
Mi Item #10167349
MFR #MGPM16-125Z-M9PSAPC

Mfr description
MGPM16-125Z-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.48/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)