Motion
MGPM16-175AZ
MGP-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10167412
MFR #MGPM16-175AZ
List Price$259.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10167412
MFR #MGPM16-175AZ

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$259.73/each for your price

Overview

Mfr description
MGPM16-175AZ GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Air Cushion
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text