Motion
MGPM20-25AZ-M9B

SMC CORP OF AMERICA
MGPM20-25AZ-M9B

20 mm Bore, 25 mm Stroke Length
MI ITEM #10168272
MFR #MGPM20-25AZ-M9B
Price$333.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-25AZ-M9B

20 mm Bore, 25 mm Stroke Length
MI ITEM #10168272
MFR #MGPM20-25AZ-M9B

Mfr description
MGPM20-25AZ-M9B GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)