Motion
MGPM20-50AZ-M9BL

SMC CORP OF AMERICA
MGPM20-50AZ-M9BL

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10168508
MFR #MGPM20-50AZ-M9BL
List Price$358.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-50AZ-M9BL

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10168508
MFR #MGPM20-50AZ-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.87/each for your price

Overview

Mfr description
MGPM20-50AZ-M9BL GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Lead Wire Prewire Connector
    3 m
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text