Motion
MGPM20-75Z-A93Z-XB13

SMC CORP OF AMERICA
MGPM20-75Z-A93Z-XB13

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10168639
MFR #MGPM20-75Z-A93Z-XB13
List Price$335.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-75Z-A93Z-XB13

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10168639
MFR #MGPM20-75Z-A93Z-XB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$335.85/each for your price

Overview

Mfr description
MGPM20-75Z-A93Z-XB13 GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Lead Wire Prewire Connector
    5 m
  • Made to Order
    Low speed cylinder (5 to 50 mm/s)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text