Motion
MGPM20-75Z-M9PZ

SMC CORP OF AMERICA
MGPM20-75Z-M9PZ

Guided Air Cylinder - 20 mm Bore, 75 mm Stroke Length
Mi Item #10168679
MFR #MGPM20-75Z-M9PZ
Price$343.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-75Z-M9PZ

Guided Air Cylinder - 20 mm Bore, 75 mm Stroke Length
Mi Item #10168679
MFR #MGPM20-75Z-M9PZ

Mfr description
MGPM20-75Z-M9PZ GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.78/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)