Motion
MGPM20TN-40Z-M9PSAPC

SMC CORP OF AMERICA
MGPM20TN-40Z-M9PSAPC

Guided Air Cylinder - 20 mm Bore, 40 mm Stroke Length
Mi Item #10169230
MFR #MGPM20TN-40Z-M9PSAPC
Price$356.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20TN-40Z-M9PSAPC

Guided Air Cylinder - 20 mm Bore, 40 mm Stroke Length
Mi Item #10169230
MFR #MGPM20TN-40Z-M9PSAPC

Mfr description
MGPM20TN-40Z-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    40 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)