Motion
MGPM25-25AZ-M9BZ

SMC CORP OF AMERICA
MGPM25-25AZ-M9BZ

Guided Air Cylinder - 25 mm Bore, 25 mm Stroke Length
MI ITEM #10169838
MFR #MGPM25-25AZ-M9BZ
Price$389.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25-25AZ-M9BZ

Guided Air Cylinder - 25 mm Bore, 25 mm Stroke Length
MI ITEM #10169838
MFR #MGPM25-25AZ-M9BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.11/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    25 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    5 m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM25-25AZ-M9BZ GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought