Motion
MGPM25-75Z-M9PL

SMC CORP OF AMERICA
MGPM25-75Z-M9PL

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #10170302
MFR #MGPM25-75Z-M9PL
Price$386.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25-75Z-M9PL

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #10170302
MFR #MGPM25-75Z-M9PL

Mfr description
MGPM25-75Z-M9PL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.20/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose., 3 Wire PNP, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Lead Wire Prewire Connector
    3 m
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)