Motion
MGPM25TN-10Z-M9PSAPCS

SMC CORP OF AMERICA
MGPM25TN-10Z-M9PSAPCS

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #10170585
MFR #MGPM25TN-10Z-M9PSAPCS
Price$304.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TN-10Z-M9PSAPCS

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #10170585
MFR #MGPM25TN-10Z-M9PSAPCS

Mfr description
MGPM25TN-10Z-M9PSAPCS GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    10 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose., 3 Wire PNP, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Number of Switches
    1
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)