Motion
MGPM25TN-125AZ-M9PWSDPCS

SMC CORP OF AMERICA
MGPM25TN-125AZ-M9PWSDPCS

Guided Air Cylinder - 25 mm Bore, 125 mm Stroke Length
MI ITEM #10170600
MFR #MGPM25TN-125AZ-M9PWSDPCS
Price$400.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TN-125AZ-M9PWSDPCS

Guided Air Cylinder - 25 mm Bore, 125 mm Stroke Length
MI ITEM #10170600
MFR #MGPM25TN-125AZ-M9PWSDPCS

Mfr description
MGPM25TN-125AZ-M9PWSDPCS GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.81/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)