Motion
MGPM32-150Z-XC4

SMC CORP OF AMERICA
MGPM32-150Z-XC4

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10171366
MFR #MGPM32-150Z-XC4
Price$514.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32-150Z-XC4

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10171366
MFR #MGPM32-150Z-XC4

Mfr description
MGPM32-150Z-XC4 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.01/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    150 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    With heavy duty scraper
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)