Motion
MGPM32-20Z-M9PSBPC

SMC CORP OF AMERICA
MGPM32-20Z-M9PSBPC

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10171481
MFR #MGPM32-20Z-M9PSBPC
Price$448.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32-20Z-M9PSBPC

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10171481
MFR #MGPM32-20Z-M9PSBPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$448.14/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    20 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose., 3 Wire PNP, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-4 Pin Connector
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM32-20Z-M9PSBPC GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought