Motion
MGPM32TN-50BZ-XC9

SMC CORP OF AMERICA
MGPM32TN-50BZ-XC9

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10172500
MFR #MGPM32TN-50BZ-XC9
List Price$358.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TN-50BZ-XC9

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #10172500
MFR #MGPM32TN-50BZ-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.39/each for your price

Overview

Mfr description
MGPM32TN-50BZ-XC9 GUIDED CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text