Motion
MGPM32TN-75BZ-XC9

SMC CORP OF AMERICA
MGPM32TN-75BZ-XC9

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #10172568
MFR #MGPM32TN-75BZ-XC9
Price$382.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TN-75BZ-XC9

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #10172568
MFR #MGPM32TN-75BZ-XC9

Mfr description
MGPM32TN-75BZ-XC9 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    75 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)