Motion
MGPM40-100AZ-A93L

SMC CORP OF AMERICA
MGPM40-100AZ-A93L

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10172653
MFR #MGPM40-100AZ-A93L
Price$504.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40-100AZ-A93L

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #10172653
MFR #MGPM40-100AZ-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    3 m
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM40-100AZ-A93L GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought