Motion
MGPM40-25AZ-M9BAVL

SMC CORP OF AMERICA
MGPM40-25AZ-M9BAVL

40 mm Bore, 25 mm Stroke Length
Mi Item #10172971
MFR #MGPM40-25AZ-M9BAVL
Price$489.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40-25AZ-M9BAVL

40 mm Bore, 25 mm Stroke Length
Mi Item #10172971
MFR #MGPM40-25AZ-M9BAVL

Mfr description
MGPM40-25AZ-M9BAVL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)