Motion
MGPM40-25AZ-M9NWVZ

SMC CORP OF AMERICA
MGPM40-25AZ-M9NWVZ

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #10172976
MFR #MGPM40-25AZ-M9NWVZ
Price$491.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40-25AZ-M9NWVZ

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #10172976
MFR #MGPM40-25AZ-M9NWVZ

Mfr description
MGPM40-25AZ-M9NWVZ GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.34/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    25 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Vertical
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    5 m
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)