Motion
MGPM40TF-100Z

SMC CORP OF AMERICA
MGPM40TF-100Z

Guided Air Cylinder - 40 mm Bore, 100 mm Stroke Length
MI ITEM #10173449
MFR #MGPM40TF-100Z
Price$399.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40TF-100Z

Guided Air Cylinder - 40 mm Bore, 100 mm Stroke Length
MI ITEM #10173449
MFR #MGPM40TF-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$399.17/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    100 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM40TF-100Z GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought