Specifications
Dimensions
- Bore Diameter50 mm
- Stroke100 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Cushion TypeRubber Bumper
- Made to OrderWith heavy duty scraper
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)