Motion
MGPM50-125AZ-A93L

SMC CORP OF AMERICA
MGPM50-125AZ-A93L

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #10174022
MFR #MGPM50-125AZ-A93L
Price$592.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-125AZ-A93L

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #10174022
MFR #MGPM50-125AZ-A93L

Mfr description
MGPM50-125AZ-A93L GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.24/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Lead Wire Prewire Connector
    3 m
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)