Overview
Mfr description
MGPM50-200Z-A93 GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- BearingsSlide Bearing
- Cushion TypeRubber Bumper
- Auto-SwitchReed, DC Volt, AC Volt, LED, Horizontal
- Number of Switches2
- Port Thread StandardRc
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data