Motion
MGPM50-200Z-M9BWSDPC

SMC CORP OF AMERICA
MGPM50-200Z-M9BWSDPC

Guided Air Cylinder - 50 mm Bore, 200 mm Stroke Length
MI ITEM #10174169
MFR #MGPM50-200Z-M9BWSDPC
Price$722.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-200Z-M9BWSDPC

Guided Air Cylinder - 50 mm Bore, 200 mm Stroke Length
MI ITEM #10174169
MFR #MGPM50-200Z-M9BWSDPC

Mfr description
MGPM50-200Z-M9BWSDPC GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.05/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)