Motion
MGPM50-350AZ
MGP-Z GUIDED CYLINDER with 50 mm Bore Size
MI ITEM #10174353
MFR #MGPM50-350AZ
Price$762.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 50 mm Bore Size
MI ITEM #10174353
MFR #MGPM50-350AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$762.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    350 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM50-350AZ GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought