Specifications
Dimensions
- Bore Diameter50 mm
- Stroke400 mm
Details
- BearingsSlide Bearing
- Country of OriginJP
- Cushion TypeAir Cushion
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Overview
Mfr description
MGPM50-400AZ GUIDED CYLINDER