Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- BearingsSlide Bearing
- Country of OriginJP
- Cushion TypeRubber Bumper
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)