Overview
Mfr description
MGPM50TF-250AZ GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- BearingsSlide Bearing
- Cushion TypeAir Cushion
- Number of Switches2
- Port Thread StandardG
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data