Overview
Mfr description
MGPM50TF-25Z-XC35W GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- BearingsSlide Bearing
- Cushion TypeRubber Bumper
- Made to OrderWith coil scraper
- Number of Switches2
- Port Thread StandardG
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data