Specifications
Dimensions
- Bore Diameter50 mm
- Stroke10 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Cushion TypeRubber Bumper
- Number of Switches2
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Overview
Mfr description
MGPM50TN-10Z GUIDED CYLINDER